Overview
Mfr description
WA8399A/S
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Coated
- Lining MaterialCotton, Polyester
- ColorBeige
- Coating MaterialPVC
- Manufacturer Upc Number78898889991
- Description0
- UPC_NO78898889991
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data