Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
- Women's SizeXL
Details
- Additional DetailsPremium Grade multi-purpose chore glove with reinforced double-layer palm and back. Ideal for general maintenance, warehousing, farming and automotive applications.
- ApplicationWarehousing, Farming, Automotive
- Back MaterialCotton & Cotton Blend
- Coated DesignUncoated
- Coating CoverageUncoated
- ColorGold
- Cuff StyleGauntlet
- Cuff TypeGauntlet
- DescriptionPremium Grade Chore Glove with Double Layer Palm, Cotton Back and Nap-Out Finish - Rubberized Gauntlet Cuff
- Description KeywordChore
- Duty TypeGeneral Purpose
- Finger CoverageFull Finger
- Glove PatternClute Cut
- Hand TypePair
- Industry UseWarehousing, Farming, Automotive
- InsulatedNo
- Manufacturer Catalog Number1 BC0666J
- Manufacturer Upc Number72874456054
- MaterialCotton
- Material TypeGeneral Purpose Gloves
- Palm Features2- Ply Quilted Palm
- Product LineBoss
- Protection TypeGeneral Purpose
- Reflective Or High VisibilityNo
- SeamlessNo
- SeriesBoss
- Thumb StyleStraight
- Thumb TypeStraight
- TypeChore
- UPC_NO72874456054
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)