Overview
Mfr description
1BC28372 REGULAR GRADE CHORE GLOVE
- Breathable Cotton Back
Specifications
- Glove SizeL or Size 9
- Material TypeGeneral Purpose Gloves
- Cuff TypeSafety
- Application• Warehousing and Package Handling • Parts Handling • Light Protection • General Chores • Farming
- ColorWhite
- Manufacturer Upc Number72874456382
- DescriptionRegular Grade Chore Glove with Double Layer Palm, Cotton Back and Nap-Out Finish - Rubberized Safety Cuff
- Additional DetailsDurable multi-purpose chore glove offering comfort and breathablity. Ideal for general maintenance, warehousing, farming and automotive applications.
- UPC_NO72874456382
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data