Motion
1BC42128AS
Extra Heavy Weight Cotton Hotmill Glove with Felt Lining - Band Top
MI ITEM #10877699
MFR #1BC42128AS
Price$6.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Heavy Weight Cotton Hotmill Glove with Felt Lining - Band Top
MI ITEM #10877699
MFR #1BC42128AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.04/pr

Specifications

Dimensions

  • Glove Size
    S
  • Size
    S

Details

  • Additional Details
    Heavy duty multi-layered hot mill glove featuring superior comfort and durability. Used for hot metal handling, glass handling, foundries and forging operations.
  • Application
    • Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
  • Color
    Natural
  • Cuff Type
    Band Top
  • Description
    Heavy duty multi-layered hot mill glove featuring superior comfort and durability. Used for hot metal handling, glass handling, foundries and forging operations.
  • Description Keyword
    Protection From Heat
  • Lined
    Felt
  • Manufacturer Upc Number
    072874008611
  • UPC_NO
    072874008611

Overview

Mfr description
1BC42128AS EXTRA HEAVY WEIGHT COTTON
  • 12 Oz., 3-Ply, 100% Cotton Boss Cord™ Palm
  • 14 Oz. Felt Lining
  • 10 Oz. Back Of Hand
  • Band Top Cuff
  • Clute Cut Design
  • Wing Thumb
  • Available Without Logo In Size Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought