Specifications
Dimensions
- Glove SizeL
- SizeL
Details
- Additional DetailsMulti layer canvas/rayon construction offers comfort, insulation and superior heat protection. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
- Application• Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
- ColorNatural
- Cuff TypeBand Top
- DescriptionMulti layer canvas/rayon construction offers comfort, insulation and superior heat protection. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
- Description KeywordProtection From Heat
- Manufacturer Upc Number072874031985
- UPC_NO072874031985
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)