Motion
1BC42735
2-Ply Hot Mill Nap-Out Double Stitched Cuff Knuckle Strap
MI ITEM #10877702
MFR #1BC42735
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Ply Hot Mill Nap-Out Double Stitched Cuff Knuckle Strap
MI ITEM #10877702
MFR #1BC42735

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1BC42735 2-PLY HOT MILL NAP-OUT DOUBLE
  • Clute Cut Design
  • Double Stitched Cuff
  • Knuckle Strap
  • Straight Thumb
  • 12 Oz., 2-Ply, 100% Cotton Nap-Out Palm
  • 14 Oz. Rayon Lining
  • 10 Oz. Back Of Hand

Specifications

  • Glove Size
    L
  • Cuff Type
    Band Top
  • Color
    Natural
  • Description
    2-Ply Hot Mill Nap-Out Double Stitched Cuff Knuckle Strap
  • Additional Details
    Durable 2-Ply 100% cotton hot mill glove with double stitched cuff offers increased comfort, breathability and heat protection. Used for hot metal handling, glass handling, foundries and forging operations.
  • Manufacturer Upc Number
    72874034795
  • Description Keyword
    Protection From Heat
  • Application
    • Float Glass• Foundries and Metal Casting• Ceramics Manufacturing• Forging Operations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text