Overview
Mfr description
1BC43300 2-PLY HOT MILL NAP-OUT GREEN W
- Clute Cut Design
- Gauntlet Cuff
- Straight Thumb
- 18 Oz., 2-Ply, Green Quilted 100% Cotton Flannel
- 7 Oz. Rayon Lining
- 18 Oz. Back Of Hand
- Nap-Out Palm
Specifications
- Glove SizeL
- Cuff TypeGauntlet
- ColorGreen
- Description2-Ply Hot Mill Nap-Out Green W Gauntlet Cuff Straight Thumb
- Additional DetailsDurable multi-layered hot mill glove offers comfort, insulation and superior heat protection. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
- Manufacturer Upc Number72874456764
- UPC_NO72874456764
- Application• Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data