Overview
Mfr description
1BC5510J REGULAR GRADE CHORE GLOVE
- Breathable Cotton Back
- Clute Cut Design
- Rubberized Safety Cuff
- Straight Thumb
- 2-Ply Quilted Palm
Specifications
- Glove SizeXL or Size 10
- Material TypeGeneral Purpose Gloves
- Cuff TypeSafety
- Application• Warehousing and Package Handling • Parts Handling • Light Protection • General Chores • Farming
- ColorGold
- Manufacturer Upc Number72874456955
- DescriptionRegular Grade Chore Glove with Double Layer Palm, Cotton Back and Nap-Out Finish - Rubberized Safety Cuff
- Additional DetailsDurable multi-purpose chore glove offering comfort and breathability. Ideal for general maintenance, warehousing, farming and automotive applications.
- UPC_NO72874456955
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data