Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- SizeS
Details
- Additional DetailsSeamless Knit HPPE Blended Glove with Foam Padded Palm, Sandy Nitrile Coated Palm & Fingertips
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 6
- Ansi Isea Impact RatingLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsHandling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
- Coated AreaPalm and Fingertips
- CoatingNitrile
- Coating CoveragePalm & Fingers
- Coating MaterialSandy Nitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialSandy Nitrile
- Coating StyleSandy Nitrile
- ColorHi-Vis Yellow
- Construction DescriptionSandy Nitrile Coated Palm & Fingertips
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit HPPE Blended Glove with Foam Padded Palm, Sandy Nitrile Coated Palm & Fingertips
- Description KeywordCut Resistant Gloves
- En 388 Abrasion Resistance Level3
- En 388 Cut Resistance LevelF
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceF
- EN3883X42FP
- FeaturesHigh-Visibility Yellow HPPE/PolyKor blended shell
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicroSurface
- Grip TypeSandy Nitrile
- Group & ClassA6
- HandPair
- Hand TypePair
- Liner/Shell MaterialPolyKor blended
- Manufacturer Catalog Number1CF7007NTPR
- Manufacturer Upc Number072874084097
- MaterialHPPE
- Material TypeHPPE, PolyKor blended
- Other Standards MetANSI/ISEA 138, EN 388
- Product LineG-Tek
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity72
- SeriesG-Tek
- Spec Sheet
- Standards MetANSI/ISEA 105, ANSI/ISEA 138, EN 388
- Thumb TypeReinforced Thumb Crotch
- TypeSeamless Knit
- UPC_NO072874084097
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)