Overview
Mfr description
1CF7007NTPRM
- High-Visibility Yellow HPPE Blended Shell
- Black Sandy Nitrile Palm Dip
- Knit Wrist with Color-Coded Hem
- Padded Palm
- TPR Molded Knuckle Impact Protection
- TPR Pads on Back of Hand
- ANSI Cut Level 6
Specifications
- Glove SizeM
- CoatingNitrile
- Coating CoveragePalm & Fingers
- ColorHi-Vis Yellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit HPPE Blended Glove with Foam Padded Palm, Sandy Nitrile Coated Palm & Fingertips
- UPC_NO072874084103
- Manufacturer Upc Number072874084103
- Description KeywordCut Resistant Gloves
- SizeM
- Grip PatternMicroSurface
- Spec Sheet
- FeaturesHigh-Visibility Yellow HPPE/PolyKor blended shell
- Additional DetailsSeamless Knit HPPE Blended Glove with Foam Padded Palm, Sandy Nitrile Coated Palm & Fingertips
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data