Motion
1CN0034M
Coated Supported Glove - Size M or Size 8, Straight Cuff, 11.0000 in, 279.40 mm Length, Black
MI ITEM #10877720
MFR #1CN0034M
Price$16.44/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Supported Glove - Size M or Size 8, Straight Cuff, 11.0000 in, 279.40 mm Length, Black
MI ITEM #10877720
MFR #1CN0034M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.44/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    11.0000 in, 279.40 mm
  • Size
    M

Details

  • Additional Details
    Lightweight neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils. Inner lining provides the versatile chemical resistance properties of neoprene and the comfortable wear of cotton.
  • Application
    Petrochemical Refining, Chemical Handling
  • Coating Coverage
    Full Hand
  • Coating Material
    Neoprene
  • Coating Outer Shell Material
    Neoprene
  • Color
    Black
  • Cuff Style
    Pinked
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Duty Type
    Light
  • Features & Benefits
    • Lightweight Neoprene Coating • Cotton Knit Lining • Wet Grip • 11" Long Pinked Cuff • Sanitized® Treated
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Lined
    Cotton
  • Liner Color
    Black
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    072874458737
  • Material Type
    Neoprene
  • Product Line
    Chemguard
  • Protection Type
    Chemical
  • Standards Met
    EN 374
  • Surface Finish
    Wet Grip
  • UPC_NO
    072874458737

Overview

Mfr description
1CN0034M LIGHTWEIGHT NEOPRENE COATING
  • Lightweight Neoprene Coating
  • Cotton Knit Lining
  • Wet Grip
  • 11" Long Pinked Cuff
  • Sanitized® Treated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought