Motion
1JC1203B
Light Weight Seamless Knit Cotton/Polyester Glove - Natural
MI ITEM #10877724
MFR #1JC1203B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Weight Seamless Knit Cotton/Polyester Glove - Natural
MI ITEM #10877724
MFR #1JC1203B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1JC1203B LIGHT WEIGHT SEAMLESS KNIT
  • Knit Wrist With Color-Coded Hem
  • Lightweight, Natural Colored Cotton/Poly Blend String Knit
  • Reversible

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material Type
    Knit Gloves - Non Coating
  • Lining Material
    Cotton, Polyester
  • Cuff Type
    Knit Wrist
  • Application
    • Enhanced Grip • General Assembly • Food Processing • Warehousing and Package Handling • Parts Handling
  • Color
    Beige
  • Coating Material
    No Coating
  • Manufacturer Upc Number
    72874011871
  • Description
    Light Weight Seamless Knit Cotton/Polyester Glove - Natural
  • Spec Sheet
  • Additional Details
    Used for warehousing, parts handling, assembly and food processing.
  • Description Keyword
    SeamlessGlove NoCoat
  • UPC_NO
    72874011871

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought