Motion
1JC3027
3-Ply Hot Mill Nap-Out Green Palm W Band Top Cuff Straight Thumb
MI ITEM #10877728
MFR #1JC3027
Price$5.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Ply Hot Mill Nap-Out Green Palm W Band Top Cuff Straight Thumb
MI ITEM #10877728
MFR #1JC3027

Mfr description
1JC3027 3-PLY HOT MILL NAP-OUT GREEN
  • Band Top Cuff
  • Clute Cut Design
  • Straight Thumb
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.25/pr

Specifications

Dimensions

  • Glove Size
    L
  • Size
    L

Details

  • Additional Details
    Durable multi-layered hot mill glove offers comfort, insulation and superior heat protection. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Application
    • Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
  • Color
    Natural
  • Cuff Type
    Band Top
  • Description
    Durable multi-layered hot mill glove offers comfort, insulation and superior heat protection. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Description Keyword
    Protection From Heat
  • Manufacturer Upc Number
    072874458980
  • Material
    Leather
  • UPC_NO
    072874458980

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)