Motion
1JL2394
Work & General Purpose Glove - L or Size 9, Color Orange
MI ITEM #10877731
MFR #1JL2394
Price$11.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9, Color Orange
MI ITEM #10877731
MFR #1JL2394

Mfr description
1JL2394 PREMIUM GRADE SPLIT COWHIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.52/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Gunn Cut, Wing Thumb, Double Split-Cowhide Leather Palm, Shirred Elastic Back
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    Orange
  • Cuff Type
    4.5 in Rubberized Gauntlet Cuff
  • Description
    Superior Grade Split Cowhide Leather Double Palm Glove with Canvas Back and Aramid Stitching - Rubberized Gauntlet Cuff
  • Description Keyword
    Leather Palm
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Double Coated
  • Protection Type
    Abrasion, Cut
  • Series
    Boss
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)