Overview
Mfr description
1JL4061CG2X PREMIUM GRADE TOP GRAIN
- Premium Grade Goatskin Leather Drivers
- Cut Resistant ANSI A4 Aramid Blend Lining
- Shirred Elastic Back
- Gunn Cut Design with Keystone Thumb
- Extended Split Cowhide Gauntlet Cuff
Specifications
- Glove Size2XL
- ColorNatural
- Cuff TypeGauntlet
- DescriptionPremium Grade Top Grain Goatskin Leather Drivers Glove with Aramid Blended Lining - Gauntlet Cuff
- UPC_NO72874087043
- Manufacturer Upc Number72874087043
- Construction DescriptionGunn Cut / Cut-and-Sewn / Extended Cuff
- FeaturesPremium Grade Goatskin Leather Drivers
- Leather TypeTop Grain Goatskin
- Additional DetailsTop Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity. Ideal for Tig welding and automotive assembly.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data