Motion
1JL5467KS
Leather Palm Glove - S or Size 7, Split Cowhide Leather, Premium Grade, Beige
Mi Item #10877738
MFR #1JL5467KS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Split Cowhide Leather, Premium Grade, Beige
Mi Item #10877738
MFR #1JL5467KS

Mfr description
1JL5467KS
  • Split Cowhide Leather Palm
  • Cotton Canvas Fabric Back
  • Rubberized Safety Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Color
    Beige
  • Construction Description
    Cut and Sewn Gunn Cut Rubberized Cuff
  • Description
    Split cowhide leather palm glove provides comfort, durability, and excellent abrasion resistance. Aramid thread for use around light heat applications in construction, material handling and general maintenance.
  • Description Keyword
    Leather Palm Gloves
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Split Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Stitching Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)