Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Additional DetailsRegular Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
- ColorBrown
- Comfort FeaturesGrain Cowhide Palm, Split Back
- Construction DescriptionCut-and-Sewn
- DescriptionRegular Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
- Description KeywordLeather Drivers
- Leather GradeRegular Grade
- Leather Material TypeTop Grain Cowhide Leather
- Material TypeLeather Palm Gloves
- Stitching MaterialAramid
- Thumb StyleKeystone
Overview
Mfr description
1JL9066KM REGULAR GRADE TOP GRAIN
- Gunn Cut Design
- Keystone Thumb
- Open Cuff With Color-Coded Hem
- Grain Cowhide Palm, Split Back
- Sewn With Heat And Cut Resistant Aramid Thread
- Shirred Elastic Back
- Regular Grade