Motion
1JL9066K2X
Regular Grade Top Grain Cowhide Leather Drivers Glove with Split Brown Cowhide Back - Keystone Thumb
Mi Item #10877745
MFR #1JL9066K2X
Price$9.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular Grade Top Grain Cowhide Leather Drivers Glove with Split Brown Cowhide Back - Keystone Thumb
Mi Item #10877745
MFR #1JL9066K2X

Mfr description
1JL9066K2X REGULAR GRADE TOP GRAIN
  • Gunn Cut Design
  • Keystone Thumb
  • Open Cuff With Color-Coded Hem
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.04/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Regular Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Color
    Brown
  • Comfort Features
    Grain Cowhide Palm, Split Back
  • Construction Description
    Cut-and-Sewn
  • Description
    Regular Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Stitching Material
    Aramid
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)