Motion
1JM400M
Miners' Mechanic Synthetic Leather Palm with Foam Padded Back and TPR Finger Impact Protection
Mi Item #10877748
MFR #1JM400M
Price$24.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miners' Mechanic Synthetic Leather Palm with Foam Padded Back and TPR Finger Impact Protection
Mi Item #10877748
MFR #1JM400M

Mfr description
1JM400M MINERS' MECHANIC SYNTHETIC
  • Elastic Wrist With Pull & Adjustable Closure
  • Foam Padded, Hi-Vis Back With Reflective Knuckle Strap
  • Fourchette Fingers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.86/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Color
    Hi-Vis Orange
  • Comfort Features
    Synthetic Leather Palm
  • Construction Description
    Cut and Sewn
  • Description
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Hi Performance Glove
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)