Motion
1JM4002X
All Purpose Work Glove - XXL or Size 11, Synthetic Leather, No Grade Listed, Color Hi-Vis Orange
Mi Item #10877749
MFR #1JM4002X
Price$28.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Work Glove - XXL or Size 11, Synthetic Leather, No Grade Listed, Color Hi-Vis Orange
Mi Item #10877749
MFR #1JM4002X

Mfr description
1JM4002X MINERS' MECHANIC SYNTHETIC
  • Elastic Wrist With Pull & Adjustable Closure
  • Foam Padded, Hi-Vis Back With Reflective Knuckle Strap
  • Fourchette Fingers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.58/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Ansi Isea Impact Rating
    1
  • Ansi Isea Puncture Resistance Level
    2
  • Applications
    Handling and Moving Heavy Materials, Maintenance and Repair Operations, Operating Heavy Duty Machinery and Tools
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Orange
  • Comfort Features
    Synthetic Leather Palm
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Hook, Loop
  • Description
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Hi Performance Glove
  • EN388
    2121
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Palm Features
    Synthetic Leather Palm
  • Protection Type
    Impact Protection and Puncture Resistant
  • Series
    1JM400
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)