Motion
1JM4003X
Miners' Mechanic Synthetic Leather Palm with Foam Padded Back and TPR Finger Impact Protection
MI ITEM #10877750
MFR #1JM4003X
List Price$28.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miners' Mechanic Synthetic Leather Palm with Foam Padded Back and TPR Finger Impact Protection
MI ITEM #10877750
MFR #1JM4003X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.86/pr for your price

Overview

Mfr description
1JM4003X MINERS' MECHANIC SYNTHETIC
  • Elastic Wrist With Pull & Adjustable Closure
  • Foam Padded, Hi-Vis Back With Reflective Knuckle Strap
  • Fourchette Fingers
  • Synthetic Leather Palm
  • TPR Molded Knuckle Impact Protection
  • Wing Thumb

Specifications

  • Glove Size
    XXXL or Size 12
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Hi-Vis Orange
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Construction Description
    Cut and Sewn
  • Thumb Style
    Wing
  • Description Keyword
    Hi Performance Glove
  • Description
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Comfort Features
    Synthetic Leather Palm
  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text