Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
- SizeM
- Women's SizeM
Details
- Additional DetailsUsed for warehousing, parts handling, assembly and food processing.
- Anti Slip GripNo
- ApplicationWarehousing, Parts Handling, Assembly, Food Processing
- Back MaterialSynthetic, Acrylic
- Coated DesignUncoated
- Coating CoverageUncoated
- Coating MaterialNo Coating
- ColorWhite
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- DescriptionHeavy Weight Seamless Knit Polyester/Acrylic Glove - White
- Description KeywordSeamlessGlove NoCoat
- Duty TypeHeavy Duty
- FDA ApprovedNo
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Hand TypePair
- Industry UseWarehousing, Parts Handling, Assembly, Food Processing
- InsulatedNo
- Laundering CapabilityWashable
- Liner ColorWhite
- Liner MaterialPolyester Acrylic Nylon
- Lining MaterialPolyester
- Lining SeamsSeamless
- Lint FreeNo
- Manufacturer Catalog Number1 KS0101M
- Manufacturer Upc Number72874010133
- MaterialAcrylic, Nylon, Polyester
- Material TypeKnit Gloves - Non Coating
- Palm FeaturesUncoated
- Protection TypeGeneral Purpose
- Reflective Or High VisibilityNo
- SeamlessYes
- Spec Sheet
- Static DissipativeNo
- Supported Or UnsupportedUnsupported
- TypeKnit
- UPC_NO72874010133
Overview
Mfr description
1KS0101M HEAVY WEIGHT SEAMLESS KNIT
- Heavyweight, White 40% Polyester, 40% Acrylic, 20% Nylon
- Knit Wrist With Color-Coded Hem
- Reversible