Motion
1KS0101X
Non Coated Knit Glove - XL or Size 10 Size, No Coating Coated, Knit Wrist Cuff, Acrylic, Nylon, Polyester Material
Mi Item #10877775
MFR #1KS0101X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non Coated Knit Glove - XL or Size 10 Size, No Coating Coated, Knit Wrist Cuff, Acrylic, Nylon, Polyester Material
Mi Item #10877775
MFR #1KS0101X

Mfr description
1KS0101X HEAVY WEIGHT SEAMLESS KNIT
  • Heavyweight, White 40% Polyester, 40% Acrylic, 20% Nylon
  • Knit Wrist With Color-Coded Hem
  • Reversible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Used for warehousing, parts handling, assembly and food processing.
  • Anti Slip Grip
    Yes
  • Application
    Warehousing, Parts Handling, Assembly, Food Processing
  • Back Material
    Knit
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Heavy Weight Seamless Knit Polyester/Acrylic Glove - White
  • Description Keyword
    SeamlessGlove NoCoat
  • Duty Type
    Heavy Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Reversible
  • Industry Use
    Warehousing, Parts Handling, Assembly, Food Processing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Polyester Acrylic Nylon
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    1 KS0101X
  • Manufacturer Upc Number
    72874010157
  • Material
    Acrylic, Nylon, Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Product Line
    PIP
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    1 KS0101
  • Spec Sheet
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    String Knit
  • UPC_NO
    72874010157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)