Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size XS or Size 6, Cut Resistant Gloves
Mi Item #10877779
MFR #1PU4000XS

Mfr description
1PU4000XS SEAMLESS KNIT POLYKOR BLENDED
  • Breathable Back
  • EN 388: 4343 (Cut Level 3)
  • HPPE (Olefin)/Nylon/Spandex Shell For Maximum Strength
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cuff Length
    260.35 mm
  • Glove Size
    XS or Size 6
  • Length
    50 cm
  • Size
    XS

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Applications
    De-greasing, Disk drives, Electro-chemical polishing, Industrial paint/finish applications, Optics, Precision parts cleaning
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Gray
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    Japan
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4343
  • Features
    Breathable Back
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    400
  • Manufacturer Upc Number
    072874067618
  • Material
    Polyurethane
  • Material Type
    Polyurethane
  • Product Line
    PolyTuff
  • Product Types
    Polyurethane Solvent Gloves
  • Protection Type
    Chemical and solvent resistant
  • Quantity
    50
  • Series
    PolyTuff
  • Spec Sheet
  • Toxicity Type
    Sulfur-free
  • Type
    Polyurethane Solvent Glove
  • UPC_NO
    072874067618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)