Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- SizeS
Details
- Additional DetailsPolyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity. Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity.
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Puncture Resistance LevelLevel 4
- ApplicationsAssembly and Sorting of Small to Medium Parts and Materials, Good Grip for High Dexterity Handling, Handling, Maintenance and Repair Operations, Receiving and Packaging, Shipping, Thin Coating
- Cancer ChemicalYes
- Coated AreaPalm and Fingers
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialPolyurethane Coated
- Coating StylePolyurethane
- ColorGray
- Construction DescriptionCoated Seamless Knit
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionPolyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity. Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity.
- Description KeywordCut Resistant Gloves
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelD
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceD
- EN388EN388 4X43DX
- FeaturesPolykor Shell
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFlat
- Grip TypeFlat
- Group & ClassA4
- HandPair
- Hand TypePair
- Liner MaterialHPPE Nylon
- Liner/Shell MaterialPolyKor Blended
- Manufacturer Catalog Number1PU7001S
- Manufacturer Upc Number072874080235
- MaterialPolyKor Blended
- Material TypePolyKor Blended
- Other Standards MetCalifornia Proposition 65, EN 388
- Product LineG-Tek PolyKor
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity144
- SeriesBlade DefenderTM
- Silicone ContentNo
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388
- Toxicity TypeSilicone Free
- TypeSeamless Knit
- UPC_NO072874080235
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)