Motion
1PU7001X
Glove with Polykor Fiber - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10877793
MFR #1PU7001X
Price$15.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10877793
MFR #1PU7001X

Mfr description
1PU7001X SEAMLESS KNIT POLYKOR BLENDED
  • HPPE (Olefin)/Nylon/Glass FIber/Spandex Shell
  • Touchscreen Fingers
  • PU Palm Dip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.10/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    30.99 cm, 12.2000 in
  • Size
    XL

Details

  • Additional Details
    Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity. Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity.
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity. Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    3
  • En 388 Puncture Resistance Level
    4
  • EN388
    4X43DX
  • Features
    Polykor Shell
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Knit Gauge
    13
  • Liner Material
    HPPE Nylon
  • Liner/Shell Material
    HPPE Nylon
  • Lining Material
    HPPE Nylon
  • Manufacturer Upc Number
    072874080266
  • Product Types
    Safety Gloves
  • Spec Sheet
  • UPC_NO
    072874080266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)