Overview
Mfr description
1SN2537 14" LONG HEAVYWEIGHT NEOPRENE
- 14" Long Heavyweight Neoprene
- Crinkle Grip
- Interlock Lined
- Sanitized® Treated
Specifications
- Glove SizeL
- Cuff TypeGauntlet
- ColorBlack
- Lining MaterialInterlock Liner
- LinedInterlock
- Grip PatternCrinkle
- Manufacturer Upc Number072874253707
- UPC_NO072874253707
- Application• Petrochemical Refining • Material Handling • Degreasing • Chemical Handling • Plating • Galvanizing
- Additional DetailsNeoprene interlock lined gloves with extended wrist protection provide a broad range of resistance to acids, alcohols, fats, caustics, refrigerant, ketones and detergents. Crinkle gripcrinkle coatings are designed to channel away liquids to allow a better handling in heavy duty wet and dirty conditions. Extremely durable and resistant to abrasion, snags and perforation. However, it degrades with some common chemicals, such as bleach. Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance.
- Features & Benefits• 14" Long Heavyweight Neoprene • Crinkle Grip • Interlock Lined • Sanitized® Treated
- SizeL
- Coating CoverageFull Hand
- Coating MaterialNeoprene
- Description KeywordChemical Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data