Overview
Mfr description
1TN4100KBM ARAMID/COTTON SEAMLESS KNIT
Specifications
- Glove SizeM
- Cuff TypeKnit Wrist
- ColorYellow
- DescriptionAramid / Cotton Seamless Knit Hot Mill Glove with Cotton Liner and Double-Sided Nitrile Coating - Knitwrist
- Additional DetailsAramid/cotton/terry cloth blend shell provides excellent cut, abrasion and thermal protection. Used for hot metal handling, glass handling, foundries and forging operations.
- Manufacturer Upc Number72874076245
- UPC_NO72874076245
- LinedUnlined
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data