Overview
Mfr description
1UH7802S HI-VIS SEAMLESS KNIT POLYESTER
- High-Vis Polyester Shell for Comfort & Hand Awareness
- Black, Smooth Coated Nitrile Palm Dip Hides Dirt
- Good Abrasion & Light Oil Resistance
- Knit Wrist
- EN 388: 2121 (Cut Level 1)
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialPolyester
- Cuff TypeKnit Wrist
- Reflective Or High VisibilityHigh-Visibility
- Application• Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
- ColorHi-Vis Yellow
- Grip PatternSmooth
- Coating MaterialNitrile
- Liner MaterialPolyester
- Manufacturer Upc Number072874072520
- DescriptionIdeal for assembly work, construction, inspection, material handling, refuse handling and landscaping.
- Spec Sheet
- Additional DetailsIdeal for assembly work, construction, inspection, material handling, refuse handling and landscaping.
- Description KeywordSeamlessGlove Coated
- UPC_NO072874072520
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data