Motion
1UH78022X
Seamless Knit Polyester Glove Hi-Vis, Smooth Nitrile Grip - Medium Weight
MI ITEM #10877832
MFR #1UH78022X
List Price$2.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove Hi-Vis, Smooth Nitrile Grip - Medium Weight
MI ITEM #10877832
MFR #1UH78022X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.32/pr for your price

Overview

Mfr description
1UH78022X HI-VIS SEAMLESS KNIT
  • High-Vis Polyester Shell for Comfort & Hand Awareness
  • Black, Smooth Coated Nitrile Palm Dip Hides Dirt
  • Good Abrasion & Light Oil Resistance
  • Knit Wrist
  • EN 388: 2121 (Cut Level 1)

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Polyester
  • Cuff Type
    Knit Wrist
  • Reflective Or High Visibility
    High-Visibility
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Color
    Hi-Vis Yellow
  • Grip Pattern
    Smooth
  • Coating Material
    Nitrile
  • Liner Material
    Polyester
  • Manufacturer Upc Number
    072874072568
  • Description
    Ideal for assembly work, construction, inspection, material handling, refuse handling and landscaping.
  • Spec Sheet
  • Additional Details
    Ideal for assembly work, construction, inspection, material handling, refuse handling and landscaping.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    072874072568
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought