Motion
1UH7820X
Seamless Knit for General Duty - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, 13 Gauge, Polyester Material
Mi Item #10877845
MFR #1UH7820X
Price$4.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, 13 Gauge, Polyester Material
Mi Item #10877845
MFR #1UH7820X

Mfr description
1UH7820X SEAMLESS KNIT POLYESTER GLOVE
  • 13 Gauge Polyester Shell
  • Double Palm Dip Of Foam Nitrile
  • Knit Wrist With Color-Coded Hem
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.27/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Used in general assembly of oily parts, metal handling, fishing and machine operation.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly, Automotive, Maintenance
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used in general assembly of oily parts, metal handling, fishing and machine operation.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    4121 XX
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroSurface
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Manufacturing, Assembly, Automotive, Maintenance
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    Black
  • Liner Material
    Nylon
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    1 UH7820X
  • Manufacturer Upc Number
    072874050092
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Double Coated
  • Product Line
    G Tek
  • Protection Type
    Abrasion, Puncture, Oil
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI 3 Abrasion, ANSI 2 Puncture, EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    072874050092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)