Motion
1UH78202X
Seamless Knit Polyester Glove with Double-Dipped Nitrile Coating on Palm & Fingertips
MI ITEM #10877846
MFR #1UH78202X
List Price$4.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove with Double-Dipped Nitrile Coating on Palm & Fingertips
MI ITEM #10877846
MFR #1UH78202X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.32/pr for your price

Overview

Mfr description
1UH78202X SEAMLESS KNIT POLYESTER GLOVE
  • 13 Gauge Polyester Shell
  • Double Palm Dip Of Foam Nitrile
  • Knit Wrist With Color-Coded Hem
  • Breathable Back
  • EN 388: 2121 (Cut Level 1)

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Polyester
  • Cuff Type
    Knit Wrist
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Color
    Black
  • Grip Pattern
    MicroSurface
  • Coating Material
    Nitrile
  • Liner Material
    Nylon
  • Knit Gauge
    13
  • Manufacturer Upc Number
    072874059057
  • Description
    Used in general assembly of oily parts, metal handling, fishing and machine operation.
  • Spec Sheet
  • Additional Details
    Used in general assembly of oily parts, metal handling, fishing and machine operation.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    072874059057
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought