Motion
1UH78302X
Work & General Purpose Glove - XXL or Size 11 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #10877849
MFR #1UH78302X
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXL or Size 11 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #10877849
MFR #1UH78302X

Mfr description
1UH78302X SEAMLESS KNIT NYLON GLOVE
  • 13 Gauge Seamless Nylon/Spandex Shell
  • Palm Dip Of Super-Thin Foam Nitrile/Polyurethane
  • Knit Wrist With Color-Coded Hem
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2XL

Details

  • Additional Details
    Touchscreen Compatible, Knit Wrist, Seamless Knit, Washable, 0
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    Yes
  • Application
    Handling and Assembly of Parts and Materials, Equipment Maintenance and Repair, Parts Cleaning, Fastening and Anchoring
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Finger
  • Coating Material
    Nitrile
  • Color
    Gray
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    G-Tek Seamless Knit Nylon/Spandex Glove with Premium Nitrile Coated MicroSurface Grip on Palm & Fingers - Touchscreen
  • Description Keyword
    Coated
  • EN388
    4131 X
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Knit Gauge
    15
  • Laundering Capability
    Machine Washable
  • Liner Color
    Gray
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless One-Piece
  • Manufacturer Catalog Number
    1 UH78302X
  • Manufacturer Upc Number
    072874059064
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    G Tek
  • Protection Type
    Abrasion, Puncture, Oil
  • Seamless
    Yes
  • Series
    G-Tek
  • Standards Met
    EN 388
  • Type
    Coated
  • UPC_NO
    072874059064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)