Motion
1UH78303X
Seamless Knit for General Duty - XXXL or Size 12 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge
Mi Item #10877850
MFR #1UH78303X
Price$5.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - XXXL or Size 12 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge
Mi Item #10877850
MFR #1UH78303X

Mfr description
1UH78303X SEAMLESS KNIT NYLON GLOVE
  • 13 Gauge Seamless Nylon/Spandex Shell
  • Palm Dip Of Super-Thin Foam Nitrile/Polyurethane
  • Knit Wrist With Color-Coded Hem
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.30/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    3 XL
  • Size
    3XL

Details

  • Additional Details
    Used in general assembly of oily parts, metal handling, fishing and machine operation.
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    Yes
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Gray
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used in general assembly of oily parts, metal handling, fishing and machine operation.
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4131 X
  • Grip Pattern
    MicroSurface
  • Knit Gauge
    15
  • Laundering Capability
    Machine Washable
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    072874059811
  • Material Type
    Knit Gloves - Coated
  • Product Line
    G Tek
  • Seamless
    Yes
  • Spec Sheet
  • UPC_NO
    072874059811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)