Overview
Mfr description
280-HP341SR-04 CAP STYLE SMOOTH DOME
- Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
- Smooth dome shell has a rain trough for extra convenience in adverse weather conditions
- 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
- SURE LOCK wheel adjustment system for one hand size adjustments
- Swing strap suspension enables the wearer to reverse don the hat without having to reinstall the suspension
- Non-chaffing, replaceable foam sweatband for maximum sweat absorption
- Precise height adjustment settings to ensure proper depth
- Universal accessory slots accommodate a variety of eye, face and hearing protection products
- Meets -ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements
- Fulfills Class E Electrical Insulation requirements (20,000 volts)
- Custom logo imprinting available on all four sides of the hard hat
Specifications
- ColorDark Green
- Adjustment TypeRatchet
- Additional DetailsSmooth dome shape is ideal for welding applications & attachments. Rain trough & slotted design high density polyethylene shell to accommodate all the latest accessories such as hearing protection, face shields, forestry kits or welding protection. Also attachment points for chin straps etc. Comfortable 4-point nylon webbing suspensions with pin-lock or our exclusive "Swing Wheel" ratchet adjustment to properly fit all head sizes large or small. Large printing surfaces for company logo's on front, sides & back.
- Manufacturer Upc Number620606006611
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data