Motion
280-HP341SR-15
280-HP341SR-15 CAP STYLE SMOOTH DOME
Mi Item #10877896
MFR #280-HP341SR-15
Price$25.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP341SR-15 CAP STYLE SMOOTH DOME
Mi Item #10877896
MFR #280-HP341SR-15

Mfr description
280-HP341SR-15 CAP STYLE SMOOTH DOME
  • Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
  • Smooth dome shell has a rain trough for extra convenience in adverse weather conditions
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.78/each

Specifications

Details

  • Additional Details
    Smooth dome shape is ideal for welding applications & attachments. Rain trough & slotted design high density polyethylene shell to accommodate all the latest accessories such as hearing protection, face shields, forestry kits or welding protection. Also attachment points for chin straps etc. Comfortable 4-point nylon webbing suspensions with pin-lock or our exclusive "Swing Wheel" ratchet adjustment to properly fit all head sizes large or small. Large printing surfaces for company logo's on front, sides & back.
  • Adjustment Type
    Ratchet
  • Color
    Red
  • Manufacturer Upc Number
    620606006710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)