Motion
280-HP642R-02
280-HP642R-02 TYPE II FULL BRIM HARD
MI ITEM #10877908
MFR #280-HP642R-02
Price$67.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP642R-02 TYPE II FULL BRIM HARD
MI ITEM #10877908
MFR #280-HP642R-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.09/each

Specifications

Details

  • Additional Details
    PIP Dynamic head protection products are developed to perform in the most demanding work conditions and manufactured using state-of-the-art robotic assembly for precision
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Yellow
  • Manufacturer Upc Number
    620606001548

Overview

Mfr description
280-HP642R-02 TYPE II FULL BRIM HARD
  • Lightweight HDPE shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
  • EPS foam liner provides front, rear and lateral protection from impact and penetration
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
  • Non-chaffing, replaceable foam sweatband for maximum sweat absorption
  • SURE LOCK wheel adjustment system for one hand size adjustments
  • Precise height adjustment settings to ensure proper depth
  • Compatible with 4 point chin strap 280-HP542C
  • Universal accessory slots accommodate a variety of eye, face and hearing protection products
  • Meets ANSI Z89.1-2014 Type II Class E and CSA certified Z94.1 Type II, Class E requirements
  • Custom logo imprinting available on all four sides of the hard hat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought