Motion
2HS623107
Work Boot & Shoe - Black Color
MI ITEM #10877909
MFR #2HS623107
Price$160.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Boot & Shoe - Black Color
MI ITEM #10877909
MFR #2HS623107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.35/each

Specifications

Dimensions

  • Size
    7

Details

  • Application
    Construction, Mining, Oil & Gas, Manufacturing, Food Processing, Farm & Equestrian and General Industrial
  • Closure Type
    Buckle
  • Color
    Black
  • Manufacturer Upc Number
    072874623166
  • Material
    Rubber
  • Toe Protection
    Yes
  • Type
    Rubber Hip Boot
  • UPC_NO
    072874623166

Overview

Mfr description
2HS623107 RUBBER HIP BOOT STEEL TOE
  • Adjustable Buckle Closure
  • Belt Loop Strap
  • Hip Boot
  • Steel Toe & Reinforced Knee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought