Motion
30PCF
Fabric Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Poly Material
MI ITEM #10877927
MFR #30PCF
Price$4.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Poly Material
MI ITEM #10877927
MFR #30PCF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.29/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    18 oz
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, road construction and general maintenance applications
  • Application
    Construction, Oil drilling, Forestry, Road construction, General maintenance, Warehousing, Farming
  • Back Material
    Synthetic, Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Orange
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, road construction and general maintenance applications
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    Light Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Industry Use
    Construction, Oil drilling, Forestry, Road construction, General maintenance, Warehousing, Farming
  • Insulated
    No
  • Liner Color
    Hi-Vis Orange
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Cut and Sewn
  • Manufacturer Catalog Number
    30 PCF
  • Manufacturer Upc Number
    072874017804
  • Material
    Cotton, Poly
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Coated
  • Product Line
    PIP
  • Protection Type
    Light Protection
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    No
  • Spec Sheet
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Double Palm
  • UPC_NO
    072874017804

Overview

Mfr description
30PCF HI-VIS POLYESTER/COTTON CORDED
  • Poly/Cotton Bedford Cord in Fluorescent Orange
  • 18 Oz. Double Palm
  • Clute Cut Design
  • Knit Wrist
  • Straight Thumb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought