Motion
30SI
Fabric Glove - L or Size 9 Size, Safety Cuff, Cotton Material
Mi Item #10877929
MFR #30SI
Price$5.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - L or Size 9 Size, Safety Cuff, Cotton Material
Mi Item #10877929
MFR #30SI

Mfr description
30SI COTTON CORDED DOUBLE PALM GLOVE
  • 2-Ply, 20 Oz. 100% Cotton Boss Cord™
  • Clute Cut Design
  • Rubberized, Water Resistant Safety Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.25/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    20 oz
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Application
    Construction, Farming, Automotive
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Natural
  • Cuff Style
    Safety
  • Cuff Type
    Safety
  • Description
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Industry Use
    Construction, Farming, Automotive
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    30 SI
  • Manufacturer Upc Number
    072874450717
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Coated
  • Product Line
    Boss
  • Protection Type
    Light Protection
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Boss
  • Spec Sheet
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Double Palm
  • UPC_NO
    072874450717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)