Overview
Mfr description
3PR0501YJ
- Adjustable Hook & Loop Waist Closure
- Full Elastic Suspenders With Quick Release Buckles
- Inside Zip Pocket
- Polyester Lined, .50MM PVC
- Reinforced Knees & Seat
- Rust Resistant Covered Metal Snaps
Specifications
- Hood TypeAttached Hood
- ColorYellow
- Size2XL
- DescriptionIdeal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
- Manufacturer Upc Number072874006235
- UPC_NO072874006235
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data