Motion
3PR0501Y4
Pvc Rainwear - 4XL, Yellow, PVC/Polyester, Snap Closure
Mi Item #10877938
MFR #3PR0501Y4
Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Rainwear - 4XL, Yellow, PVC/Polyester, Snap Closure
Mi Item #10877938
MFR #3PR0501Y4

Mfr description
3PR0501Y4
  • Adjustable Hook & Loop Waist Closure
  • Full Elastic Suspenders With Quick Release Buckles
  • Inside Zip Pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.26/each

Specifications

Dimensions

  • Size
    4XL

Details

  • Color
    Yellow
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Front Closure
    Snap
  • Garment Type
    Rain Suit Jacket
  • Garment Use
    Agriculture, Municipal, Plant Maintenance, Railyard, Road Work, Shipyards
  • High Visibility
    No
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    072874058791
  • Material
    PVC/Polyester
  • Number Of Pockets
    1
  • Pattern
    Solid
  • Removable Sleeves
    No
  • Reversible
    No
  • UPC_NO
    072874058791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)