Motion
4RC0104
Nitrile Apron - No Pockets
MI ITEM #10877941
MFR #4RC0104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Apron - No Pockets
MI ITEM #10877941
MFR #4RC0104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4RC0104
  • Pullover Neck Strap With Waist Ties
  • 23 Oz.
  • 35" X 45" Black Nitrile On Polyester Apron

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Food Processing
  • Length
    99 cm
  • Width
    23 cm
  • Material
    Polyester
  • Color
    Black
  • Manufacturer Upc Number
    072874468422
  • Description
    Nitrile apron provides heavy-duty protection against acids, solvents, chemicals and abrasion.
  • Description Keyword
    Aprons
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text