Motion
1825DP4B

GGB BEARINGS
1825DP4B

18 mm Bore, 25 mm Length, Metal-Polymer Composite Material
MI ITEM #10878098
MFR #1825DP4B
List Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
1825DP4B

18 mm Bore, 25 mm Length, Metal-Polymer Composite Material
MI ITEM #10878098
MFR #1825DP4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.79/each for your price

Overview

Mfr description
1825DP4B METAL-POLYMER - DP4-B

Specifications

  • Additional Details
    Lead-Free;Maintenance-Free;Self-Lubricating;Corrosion Resistant;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    18 mm
  • Overall Length
    25 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 MPa;20305.28 psi
  • Description
    DP4-B Cylindrical Bush 18mm ID x 20mm OD x 25mm Length
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Bronze
  • Standards Met
    2002/96/EC, EVL 2000/53/EC, ISO 3547, RoHS 2002/95/EC
  • Series
    DP4-B
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    20 mm
  • Type
    Sleeve
  • Bearing Material
    Oil-Impregnated Bronze
  • Bore Diameter
    0.7087 in, 18 mm
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.0396 in, 1.01 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text