Motion
2L600
6" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #10878589
MFR #2L600
Price$405.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #10878589
MFR #2L600

Mfr description
2L600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.23/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Outside Diameter
    7.7500 in
  • Screw Length
    1.2500 in
  • Screw Size
    1/2-20 x 1-1/4
  • Weight
    4.91 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    High Strength
  • UPC_NO
    662786005138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)