Motion
ADT601880
NAMPOWER Abrasive Disc Brush, Turbine Style, 60mm Diameter, 18mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #10878615
MFR #ADT601880
Price$185.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Turbine Style, 60mm Diameter, 18mm Trim Length, 80 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #10878615
MFR #ADT601880

Mfr description
ADT601880 80X TURBINE, SANDING BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.84/each

Specifications

Dimensions

  • Diameter
    60 mm
  • Trim Length
    18 mm

Details

  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    80
  • Manufacturer Upc Number
    843469114501
  • Max Rpm
    5500 rpm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Product Type
    Disc Brushes
  • Type
    Turbine Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)