Specifications
Details
- ColorTransparent
- Cover MaterialEPDM Rubber
- Hose Covering MaterialBlue EPDM
- Product TypeFlexible Ducting Hose
- UPC_NO822353068656
- Working Pressure240 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)