Motion
3632-21
3-plane Laser Kit - 165 ft Maximum Measuring Range
Mi Item #10879114
MFR #3632-21
Price$755.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-plane Laser Kit - 165 ft Maximum Measuring Range
Mi Item #10879114
MFR #3632-21

Mfr description
3632-21 M12 GREEN 360 3-PLANE LASER KIT
  • All Day Runtime - 15+ Hours
  • Brightest Green Laser Optimized for Distance
  • Micro Control - Pivots on Point
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$755.05/each

Specifications

Dimensions

  • Contents
    (1) Carrying Case, (1) M12™ Green 360° 3-Plane Laser (3632-21), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ REDLITHIUM™XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) Responsive Laser Alignment Target (48-35-1111)
  • Height
    6-1/2 in
  • Length
    7-13/16 in
  • Maximum Measuring Range
    165 ft
  • Width
    4-3/16 in

Details

  • Accuracy
    +/-1/8" @ 33 ft
  • Batteries Included
    Battery Included
  • Battery Type
    M12™ REDLITHIUM™ 4.0 XC
  • Color
    Red
  • Features
    Accuracy - +/- 1/8 in @ 33 ft, All Day Runtime - 15+ Hours, Brightest Green Laser Optimized for Distance, Micro Control - Pivots on Point, 125 ft. Working Range, 165 ft. Range with Detector, Amplified Rare Earth Magnets - Will Not Slide on Steel Studs, Self Leveling, +/- 4° Tilt, IP54 Rated, Water and Dust Resistant, 1m Impact Resistance, 1/4-20 & 5/8-11 Thread Mount, 3 Year Tool Warranty - 3 Year Battery Warranty
  • Includes
    (1) 48-11-2440 M12 4.0Ah XC Battery, (1) 48-35-1111 Laser Target, (1) 48-59-2401 M12 Charger, (1) Carrying Case, Includes: (1) 3632-20 M12 Green 360° 3 Plane Laser
  • Level Type
    Laser Level
  • Manufacturer Upc Number
    045242593149
  • Material
    Reinforced Nylon
  • UPC_NO
    045242593149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)