Motion
7212 BEGBP

SKF
7212 BEGBP

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #10879756
MFR #7212 BEGBP
Price$339.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7212 BEGBP

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #10879756
MFR #7212 BEGBP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$339.64/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    1.71 lbs, 0.776 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Rpm
    7 500 rpm
  • Maximum Operating RPM
    7 500 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    61 kN, 13 713 lbf
  • Radial Static Load Capacity
    50 kN, 11 240 lbf
  • Relubricatable
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7212 BEGBP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought