Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1Basic
- Cushion TypeRubber Cushion
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Mounting TypeBasic
- Product TypeGuided Air Cylinders
- SeriesMGG
- TypeGuide Cylinder